Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1998 SS AC/HEATER CONTROL PANEL TRIM WITH BUNK HEAT SWITCH Replacement Body Panel
Mfr # PETE 379 1998 SS AC/HEATER CONTROL PANEL TRIM WITH
Zoro # G222879504
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Bunk Heat Switch with Independent Sleeper Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 1998 SS AC/HEATER CONTROL PANEL TRIM WITH
- Zoro #
- G222879504
- UPC #
- -
- Country of Origin
- China
Details
- Switch Type
- Bunk Heat Switch with Independent Sleeper Control
Description
This stainless steel AC/Heater Control Panel Trim with Bunk Heat Switch is engineered as a direct replacement for Peterbilt 379 model year 1998 trucks. Constructed from durable stainless steel, this control panel trim delivers both functional performance and a professional appearance for truck cab interiors. The integrated bunk heat switch provides convenient temperature control for sleeper cab applications, making it an ideal choice for long-haul operations where driver comfort is essential. This replacement trim is compatible with Peterbilt 330, 357, 377, 378, 379, and 385 models, offering versatility across multiple truck platforms. The stainless steel construction ensures corrosion resistance and longevity in demanding trucking environments, while maintaining a clean, professional appearance that enhances cab aesthetics. The control panel trim serves as both a functional control interface and a trim piece that frames the AC and heating system controls. Its design facilitates easy access to climate control settings while contributing to the overall interior fit and finish of the cab. The bunk heat switch functionality allows operators to independently manage sleeper cab temperature, improving comfort during rest periods. It is suitable for fleet maintenance programs, owner-operator truck upgrades, and professional truck repair shops requiring OEM-quality replacement components. Installation is straightforward for technicians familiar with Peterbilt cab configurations. Original Model: PETERBILT 379 YEAR 1998 SS AC/HEATER CONTROL PANEL TRIM WITH BUNK HEAT SWITCH