Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1998 STAINLESS STEEL OUTER MIRROR BRACKET DOOR MOUNTED
Mfr # 379 YR1998 SS OUTER MIRROR BRKT DOOR MTD
Zoro # G722798749
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Height
17.625 in
Orientation
Driver Passenger
Material
Stainless Steel
Width
9.75 in
Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR1998 SS OUTER MIRROR BRKT DOOR MTD
- Zoro #
- G722798749
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 17.625 in
- Width
- 9.75 in
- Diameter
- 0.75 in
Details
- Item
- Outer Mirror Hoop Bracket
- Orientation
- Driver Passenger
- Material
- Stainless Steel
Description
Replacement stainless steel outer mirror bracket, door-mounted and designed for a 1998 Peterbilt 379, built to match factory mounting points for a secure, OEM-style fit. Made from corrosion-resistant stainless steel, it provides long-lasting strength and stability while enhancing the trucks exterior with a clean, polished appearance.