Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1998 WIPER BLADE
Mfr # 379 YEAR 1998 WIPER BLADE
Zoro # G022798418
product price:Â
$
20.99
/ea
Key Features
Frame
Metal
Application
Commercial Truck
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YEAR 1998 WIPER BLADE
- Zoro #
- G022798418
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18 in
Details
- Frame
- Metal
- Application
- Commercial Truck
- Item
- Wiper Blade
Description
Replacement wiper blade designed for a 1998 Peterbilt 379, built to fit the factory wiper arm for proper windshield coverage and smooth operation. Delivers clear, streak-free wiping performance to improve visibility and safety in rain, dirt, and road spray conditions.