Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1999 2IN CHROME MECHANICAL WATER TEMPERATURE GAUGE W 96IN LEAD 100 265 DEGREE F
Mfr # 379 YR1999 2IN CHRM MECH WATER TEMP GAUW 96IN LEAD
Zoro # G222799123
product price:
$
303.99
/ea
Free Shipping & Returns
Key Features
Pointer
White
Diameter
2.16 in
Water Temperature Scale Range
Fahrenheit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR1999 2IN CHRM MECH WATER TEMP GAUW 96IN LEAD
- Zoro #
- G222799123
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 2.16 in
Details
- Item
- Mechanical Gauge
- Pointer
- White
- Water Temperature Scale Range
- Fahrenheit
Description
Replacement 2-inch chrome mechanical water temperature gauge designed for a 1999 Peterbilt 379, featuring a 100-265°F range for accurate engine temperature monitoring. Supplied with a 96-inch capillary lead, it installs directly into the factory gauge opening and provides reliable, real-time readings without the need for electrical power.