Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1999 CHROME HUB ADAPTER FOR 3 BOLT STEERING WHEEL
Mfr # 379 YR1999 CHRM HUB ADAPTER FOR 3 BOLT STRG WHL
Zoro # G922799010
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Application
Commercial Truck
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379 YR1999 CHRM HUB ADAPTER FOR 3 BOLT STRG WHL
- Zoro #
- G922799010
- UPC #
- -
- Country of Origin
- China
- Finish
- Chrome
- Application
- Commercial Truck
- Item
- Steering Wheel
- Material
- Aluminum
Description
This chrome hub adapter is a direct replacement designed for the 1999 Peterbilt 379, providing a secure fit for 3-bolt aftermarket steering wheels. Its polished chrome finish adds durability and a clean custom look while ensuring smooth, reliable steering wheel installation.