Shop ILC

PETERBILT 379 YEAR 1999 EPDM WEATHER STRIP DOOR SEAL Replacement Door Part

  • Mfr # PETE 379 1999 EPDM WEATHER STRIP DOOR SEAL

  • Zoro # G722878731


product price: 
$
218.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Installation Type
Press-on Pinchweld Lip Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PETE 379 1999 EPDM WEATHER STRIP DOOR SEAL
Zoro #
G722878731
UPC #
-
Country of Origin
China

Details

Installation Type
Press-on Pinchweld Lip Mount

Description

This replacement EPDM weather strip door seal is specifically engineered for Peterbilt 379 models from 1999 and compatible with other Peterbilt 300 Series applications. Constructed from high-quality EPDM rubber material, this seal provides superior durability and extended service life compared to standard alternatives, offering 3 to 5 times longer-lasting performance while maintaining optimal leakproofness. The weather strip features a dual tongue grip design that securely accommodates 1/8 inch door edges and includes a metal insert for added strength and stability. This 13.5-foot roll provides sufficient material for sealing one complete door, making it an economical solution for fleet maintenance and repair operations. Designed for heavy-duty commercial truck applications, this door seal effectively prevents water infiltration, wind noise, and air leaks that can compromise cabin comfort and vehicle integrity. The EPDM construction resists temperature fluctuations, UV exposure, and harsh weather conditions commonly encountered in long-haul transportation environments. Ideal for fleet maintenance departments, independent truck repair facilities, and commercial vehicle operators seeking reliable replacement parts. Installation is straightforward, making this seal suitable for both professional technicians and experienced in-house maintenance teams. Whether you operate a single vehicle or manage a large fleet of Peterbilt trucks, this replacement door seal offers cost-effective protection against weather-related damage and extends the operational lifespan of your vehicles. Original Model: PETERBILT 379 YEAR 1999 EPDM WEATHER STRIP DOOR SEAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.