Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1999 FUEL LEVEL SENDING UNIT WITH TELTECK DIGITAL GAUGES ON 26 INCH FUEL TANKS
Mfr # 379 YR1999 FUEL LEVEL SENDING UNIT W/TELTECK DIGIT
Zoro # G022799163
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome-Plated
Diameter
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR1999 FUEL LEVEL SENDING UNIT W/TELTECK DIGIT
- Zoro #
- G022799163
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 26 in
Details
- Finish
- Chrome-Plated
- Item
- Fuel Tank
Description
This fuel level sending unit is a direct-fit replacement for the 1999 Peterbilt 379, designed specifically to work with TelTek digital gauges on 26-inch fuel tanks. It delivers accurate, reliable fuel readings and ensures seamless integration with your existing digital gauge setup.