Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1999 FUEL TANK SAFETY VENT 1.25 IN. HOSE I.D..25 IN. PTF SAE SHORT Replacemennt
Mfr # PETE 379 1999 FUEL TANK SAFETY VENT 1.25 IN. HOSE
Zoro # G822878396
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Anti-Spill Protection
Yes - Patented design prevents tank damage from excess pressure or vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETE 379 1999 FUEL TANK SAFETY VENT 1.25 IN. HOSE
- Zoro #
- G822878396
- UPC #
- -
- Country of Origin
- China
- Anti-Spill Protection
- Yes - Patented design prevents tank damage from excess pressure or vacuum
Description
This fuel tank safety vent is engineered for heavy-duty commercial trucking applications, specifically designed as a replacement component for Peterbilt 379 models from 1999 and compatible with other truck configurations. The vent features a 1.25-inch hose inner diameter with 1/4-inch PTF SAE short thread connection, delivering reliable fluid management in demanding operational environments. Constructed to meet all applicable DOT requirements, this safety vent is optimized for diesel fuel applications and incorporates patented anti-spill protection technology to prevent fuel leakage during normal vehicle operation and transportation. The robust design ensures compliance with federal safety standards while maintaining consistent performance across varied operating conditions. Installation is straightforward with standard barb connection to existing fuel system hoses, requiring no specialized tools or modifications to mounting brackets. It is sold individually and serves as a direct replacement for OEM applications, ensuring compatibility with existing fuel system specifications. Whether used for routine maintenance, emergency repair, or fleet standardization, this component delivers the reliability expected in commercial transportation operations. Original Model: PETERBILT 379 YEAR 1999 FUEL TANK SAFETY VENT 1.25 IN. HOSE I.D..25 IN. PTF SAE SHORT