Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 200 118IN RUBBER AND FELT SEAL FOR DOOR WINDOW GLASS CHANNEL
Mfr # 379 YR200 118IN RUBBER FELT SEAL DOOR WIN GLASS CH
Zoro # G322799092
product price:Â
$
94.99
/ea
Key Features
Length
118 in
Material
Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR200 118IN RUBBER FELT SEAL DOOR WIN GLASS CH
- Zoro #
- G322799092
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 118 in
Details
- Item
- Seal
- Material
- Rubber
- Color
- Black
Description
This 118-inch rubber and felt seal is a direct replacement for the door window glass channel on the 200 Peterbilt 379, designed to restore smooth window travel and a tight, weather-resistant fit. Its durable construction reduces wind noise, prevents moisture intrusion, and helps maintain proper window alignment.