Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 200 3 .375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/ ODOMETER
Mfr # 379 YR200 3 .375IN ELEC SPEEDO GUA0-100 MPH PROG W
Zoro # G022798333
product price:Â $452.99
/ea
Free Shipping & Returns
Key Features
Pointer
White
Diameter
3.375 in
Bezel
Chrome
MPH
0-100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR200 3 .375IN ELEC SPEEDO GUA0-100 MPH PROG W
- Zoro #
- G022798333
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.375 in
Details
- Pointer
- White
- Item
- Electric Speedometer
- Bezel
- Chrome
- MPH
- 0-100
Description
This 3.375-inch programmable electric speedometer is a direct replacement for the 200 Peterbilt 379, offering a 0-100 MPH range with an integrated odometer for precise speed and mileage tracking. Its designed for easy calibration and reliable digital accuracy, making it a solid upgrade over aging factory gauges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.