
Shop ILC
See all product information
PETERBILT 379 YEAR 200 3.375IN CHROME ELECTRIC TACHOMETER 0-3000 RPM
Mfr # 379 YR200 3.375IN CHRM ELEC TACH 0-3000 RPM
Zoro # G322799481
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Hourmeter
No
Limit
0-3000 RPM
Microprocessor
No
Diameter
3.375 in
Material
Chrome Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
379 YR200 3.375IN CHRM ELEC TACH 0-3000 RPM
Zoro #
G322799481
UPC #
-
Country of Origin
China
Dimensions
Diameter
3.375 in
Details
Hourmeter
No
Limit
0-3000 RPM
Microprocessor
No
Item
Tachometer
Material
Chrome Plated
Description
This 3.375-inch chrome electric tachometer is a direct replacement for the 200 Peterbilt 379, providing a clear 0-3000 RPM range for precise engine speed monitoring. Its polished chrome bezel and reliable electronic movement deliver accurate readings while adding a clean, upgraded look to your dash.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.