Zoro Homepage

PETERBILT 379 YEAR 2000 FRONT POLY SILENT BLOCK SPRING BUSHING W 5.437 INCH C TO C Replacement

  • Mfr # PETE 379 2000 FRONT POLY SILENT BLOCK SPRING BUSHI

  • Zoro # G122879918


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 2000 FRONT POLY SILENT BLOCK SPRING BUSHI
Zoro #
G122879918
UPC #
-
Country of Origin
China

Description

This replacement front suspension bushing is engineered specifically for Peterbilt 379 model year 2000 vehicles, providing a precise fit and reliable performance upgrade for your fleet. Constructed from high-quality polyurethane material, this silent block spring bushing delivers superior durability and noise reduction compared to standard rubber components. The poly composition resists wear, cracking, and degradation from constant suspension movement and environmental exposure, extending service intervals and reducing maintenance downtime. With a center-to-center distance of 5.437 inches, this bushing is designed to meet exact OEM specifications for proper alignment and suspension geometry. The polyurethane construction offers improved load-bearing capacity while maintaining flexibility for smooth ride characteristics and shock absorption. This bushing is compatible with Peterbilt 379 front suspension systems and works effectively in both air leaf and low air leaf suspension configurations. Professional fleet operators and truck maintenance technicians rely on quality replacement bushings to keep vehicles road-ready and safe. Worn or deteriorated suspension bushings can lead to compromised handling, increased vibration, and accelerated wear on other suspension components. This replacement bushing addresses these issues at the source, restoring proper suspension function and vehicle stability. Whether you operate a single truck or manage a large commercial fleet, having reliable Peterbilt replacement parts on hand ensures minimal downtime and consistent performance. This bushing is suitable for heavy-duty trucking applications and regular long-haul operations. Installation is straightforward for trained technicians with standard tools and shop equipment. Choose this poly replacement bushing to maintain your Peterbilt 379fts suspension integrity and performance standards with a component that meets OEM requirements and industry durability expectations. Original Model: PETERBILT 379 YEAR 2000 FRONT POLY SILENT BLOCK SPRING BUSHING W 5.437 INCH C TO C

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.