PETERBILT 379 YEAR 2000 POLY RADIATOR MOUNT BUSHING 1.95 INCH Heavy Duty Replacement Part

  • Mfr # PETE 379 2000 POLY RADIATOR MOUNT BUSHING 1.95 INC

  • Zoro # G122879840


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 2000 POLY RADIATOR MOUNT BUSHING 1.95 INC
Zoro #
G122879840
UPC #
-
Country of Origin
China

Description

This replacement poly radiator mount bushing is engineered for Peterbilt 379 (Year 2000) and compatible with multiple Peterbilt heavy-duty truck models including 357, 359, 362, 377, 378, and 385. The bushing measures 1.95 inches in diameter with a material overall length (MOL) of 7.000 inches, providing precise fit and reliable performance in demanding applications. Constructed from durable polyurethane material, this bushing delivers superior longevity and vibration dampening characteristics essential for maintaining radiator stability under heavy-duty operating conditions. The poly composition resists degradation from heat, oil, and environmental exposure while providing a secure, snug fit that minimizes radiator movement and potential damage to cooling system components. This component is critical for fleet maintenance operations, serving as a direct replacement for worn or deteriorated original equipment manufacturer bushings. Proper radiator mounting is essential for preventing coolant leaks, reducing stress on radiator connections, and extending the service life of cooling system assemblies on commercial trucks. Ideal for truck repair shops, fleet maintenance departments, and heavy-duty equipment operators requiring OEM-equivalent replacement parts, this bushing ensures optimal radiator alignment and performance. Installation is straightforward, making it a cost-effective solution for routine maintenance and repair operations. The high-quality poly construction provides exceptional durability compared to standard rubber alternatives, reducing replacement frequency and minimizing downtime for commercial vehicle operations. Original Model: PETERBILT 379 YEAR 2000 POLY RADIATOR MOUNT BUSHING 1.95 INCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.