Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 2000 RADIATOR MOUNT BUSHING 0.5 ID X 1975 OD X 1.25 INCH Heavy Duty Replacemennt
Mfr # PETE 379 2000 RADIATOR MOUNT BUSHING 0.5 ID X 1975
Zoro # G222878897
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Inner Diameter (ID)
0.5 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 2000 RADIATOR MOUNT BUSHING 0.5 ID X 1975
- Zoro #
- G222878897
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inner Diameter (ID)
- 0.5 inch
Description
This replacement radiator mount bushing is engineered specifically for Peterbilt 379 Year 2000 models and provides reliable vibration isolation and structural support for radiator assemblies in heavy-duty trucking applications. The bushing features precise dimensions of 0.50 inch inner diameter, 1.975 inch outer diameter, and 1.25 inch height to ensure proper fit and functionality within the radiator mounting system. Constructed from durable elastomeric material rated at 50 Duro, this bushing effectively absorbs shock and vibration while maintaining its integrity under the demanding conditions of commercial truck operation. The compound formulation resists degradation from engine heat, oil exposure, and repeated stress cycles, extending the service life of your radiator mounting assembly and protecting connected components from damage. This is an individual replacement unit designed as a direct substitute for worn or damaged OEM bushings. Proper installation of quality replacement bushings prevents radiator misalignment, reduces noise and vibration transmission, and helps maintain the radiator's optimal positioning for efficient cooling system performance. The bushing is manufactured to exacting standards with attention to dimensional accuracy and material consistency. Ideal for fleet maintenance operations, independent repair shops, and owner-operators performing routine service or repair work on Peterbilt 379 models from the year 2000. Original Model: PETERBILT 379 YEAR 2000 RADIATOR MOUNT BUSHING 0.5 ID X 1975 OD X 1.25 INCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.