Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 2001 RADIATOR MOUNT BUSHING 0.5 ID X 1975 OD X 1.25 INCH Heavy Duty Replacemennt
Mfr # PETE 379 2001 RADIATOR MOUNT BUSHING 0.5 ID X 1975
Zoro # G822878716
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Inner Diameter (ID)
0.50 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 2001 RADIATOR MOUNT BUSHING 0.5 ID X 1975
- Zoro #
- G822878716
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inner Diameter (ID)
- 0.50 inch
Description
This replacement radiator mount bushing is engineered for Peterbilt 379 trucks manufactured in 2001, providing reliable vibration isolation and support for radiator assemblies. The bushing features precise dimensions of 0.50 inch inner diameter, 1.975 inch outer diameter, and 1.25 inch height, making it a direct fit for original equipment applications. Constructed with 50 Duro elastomer material, this bushing delivers excellent durability and resistance to thermal cycling common in heavy-duty truck cooling systems. The material composition ensures proper damping of engine vibrations while maintaining structural integrity under normal operating conditions. This component is sold individually and is suitable for fleet maintenance programs, repair shops, and commercial trucking operations requiring OEM-quality replacement parts. The bushing prevents metal-to-metal contact between the radiator mounting points and the truck frame, extending radiator service life and reducing noise and vibration transmission. Installation is straightforward for technicians familiar with Peterbilt chassis maintenance. Ideal for preventative maintenance programs or as a replacement when existing bushings show signs of deterioration, cracking, or excessive wear. Stock this essential component for any operation maintaining or servicing Peterbilt 379 models to ensure optimal radiator performance and longevity. Original Model: PETERBILT 379 YEAR 2001 RADIATOR MOUNT BUSHING 0.5 ID X 1975 OD X 1.25 INCH