Zoro Homepage

PETERBILT 379 YEAR 2001 STAINLESS STEEL AC/HEATER CONTROL PANEL OUTER TRIM Replacement Body Panel

  • Mfr # PETE 379 2001 SS AC/HEATER CONTROL PANEL OUTER TRI

  • Zoro # G222879757


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 2001 SS AC/HEATER CONTROL PANEL OUTER TRI
Zoro #
G222879757
UPC #
-
Country of Origin
China

Description

This replacement AC/Heater Control Panel outer trim is engineered for Peterbilt heavy-duty commercial trucks, specifically designed to fit 2001-2005 model year 379 units. Constructed from durable 304 stainless steel, this trim piece delivers superior corrosion resistance and longevity in demanding trucking environments. The material composition ensures reliable performance against road salt, moisture, and temperature fluctuations commonly encountered in commercial transportation operations. The trim is compatible with Peterbilt models 330, 357, 377, 378, 379, and 385, making it a versatile replacement component for fleet maintenance and repair operations. Whether you operate a single truck or manage a large fleet, this control panel trim provides a professional appearance while protecting underlying components from environmental exposure. Installation is straightforward for maintenance technicians familiar with Peterbilt cab interiors. The stainless steel construction requires minimal upkeep compared to painted or coated alternatives, reducing long-term maintenance costs for fleet operators. This component is ideal for truck owners seeking quality replacement parts that maintain original equipment standards and appearance. Sold individually, this outer trim is an essential accessory for any maintenance department stocking Peterbilt parts inventory. The durability of 304 stainless steel ensures this trim will maintain its finish and structural integrity throughout the vehicle's operational life, even in harsh climates and challenging work conditions typical of commercial trucking operations. Original Model: PETERBILT 379 YEAR 2001 STAINLESS STEEL AC/HEATER CONTROL PANEL OUTER TRIM

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.