Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 2003 FUEL LEVEL SENDING UNIT WITH TELTECK DIGITAL GAUGES ON 26 INCH FUEL TANK
Mfr # PETE 379 2003 FUEL LEVEL SENDING UNIT WITH TELTECK
Zoro # G522878160
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Tank Type
26-inch diameter fuel tanks; compatible with rectangular tanks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 2003 FUEL LEVEL SENDING UNIT WITH TELTECK
- Zoro #
- G522878160
- UPC #
- -
- Country of Origin
- China
Details
- Tank Type
- 26-inch diameter fuel tanks; compatible with rectangular tanks
Description
This high-quality aftermarket replacement fuel level sending unit is specifically engineered for Peterbilt 379 models from 2003 and compatible with other heavy-duty truck applications utilizing 26-inch diameter fuel tanks. The sending unit is designed exclusively for use with Telteck digital gauge systems and will not function with analog gauge configurations. This specialized component delivers accurate fuel level readings essential for optimal vehicle operation and fleet management, enabling drivers and operators to monitor fuel consumption reliably throughout their routes. Constructed with durable materials built to withstand the demanding environments typical of commercial trucking operations, this sending unit provides dependable performance under harsh conditions including temperature fluctuations and vibration exposure common in heavy-duty applications. The unit integrates seamlessly with existing Telteck digital gauge instrumentation, ensuring compatibility without requiring additional modifications to your vehicle's dashboard display system. Designed as a direct replacement for OEM fuel level sending units, this aftermarket part offers a cost-effective solution for fleet maintenance and repair operations. This is a special order item suitable for trucking fleets, diesel mechanic shops, truck dealers, and heavy equipment maintenance facilities. Installation should be performed by qualified technicians familiar with fuel system components and electrical gauge systems. Verify compatibility with your specific vehicle year, make, model, and gauge system type before ordering to ensure proper fit and function. Original Model: PETERBILT 379 YEAR 2003 FUEL LEVEL SENDING UNIT WITH TELTECK DIGITAL GAUGES ON 26 INCH FUEL TANKS