PETERBILT 379 YEAR 2003 STEEL CUSTOM MIRROR BRACKETS - DOOR MOUNT Replacement Mirror

  • Mfr # PETE 379 2003 STEEL CUSTOM MIRROR BRACKETS - DOOR

  • Zoro # G022878530


product price:  $2,828.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 2003 STEEL CUSTOM MIRROR BRACKETS - DOOR
Zoro #
G022878530
UPC #
-
Country of Origin
China

Description

These premium door-mount mirror brackets are engineered for Peterbilt heavy-duty trucks, specifically compatible with 2003 Peterbilt 379 models and other applications including 359 and 389 series. Constructed from durable 1-inch polished stainless steel tubes, these brackets deliver superior corrosion resistance and longevity in demanding commercial trucking environments. The door-mounted design provides enhanced visibility around pipes, wider trailers, and blind spots compared to traditional mirror configurations, improving safety during operation and maneuvering. Each bracket set accommodates standard factory mirror heads, allowing for seamless integration with existing equipment and reducing the need for additional components or modifications. The robust stainless steel construction withstands harsh weather conditions, road salt, and vibration from highway use without deteriorating or requiring frequent maintenance. The polished finish maintains a professional appearance while providing excellent durability across extended service life. Sold as a pair, these mirror brackets are ideal replacements for worn, damaged, or corroded original equipment. Installation is straightforward for fleet maintenance operations and service centers, with the door-mount configuration offering convenient positioning for driver visibility and easy servicing. Perfect for owner-operators, trucking companies, and commercial fleets seeking reliable, long-lasting mirror bracket solutions that meet the demands of heavy-duty highway transportation. Compatible with standard factory mirror heads and hardware, these brackets represent a cost-effective upgrade to enhance operational safety and visibility without requiring complete mirror system replacement. Original Model: PETERBILT 379 YEAR 2003 STEEL CUSTOM MIRROR BRACKETS - DOOR MOUNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.