
PETERBILT 379 YEAR 2007 CHROME ENGINE BRAKE ELECTRIC ROCKER SWITCH COVER Replacement Body Panel
Mfr # PETE 379 2007 CHR ENGINE BRAKE ELECTRIC ROCKER SWI
Zoro # G922879989
product price:Â $129.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PETE 379 2007 CHR ENGINE BRAKE ELECTRIC ROCKER SWI
Zoro #
G922879989
UPC #
-
Country of Origin
China
Description
This chrome engine brake electric rocker switch cover is engineered as a direct replacement for Peterbilt 379 model year 2007 trucks and compatible heavy-duty commercial vehicles. Designed for drivers and fleet operators seeking to maintain or restore original equipment functionality, this switch cover provides both aesthetic appeal and practical protection for the engine brake electrical controls. Constructed with premium chrome plating, this rocker switch cover delivers the distinctive polished appearance characteristic of Peterbilt's original interior trim while resisting corrosion and maintaining its finish through years of regular use in demanding commercial environments. The chrome material is durable enough to withstand the rigorous conditions of long-haul trucking, including exposure to temperature fluctuations and frequent operator interaction. The switch cover is specifically engineered to integrate seamlessly with the Peterbilt 379fts instrument panel layout and electrical systems. It functions as a protective housing for the engine brake control rocker switch, a critical component in heavy-duty truck operation that allows drivers to engage compression braking for improved vehicle control and reduced brake wear on long descents. This replacement part is ideal for fleet maintenance operations, individual owner-operators, and truck service centers performing restoration or component upgrades on 2007 Peterbilt 379 models. Whether addressing wear and tear from extended use or upgrading existing equipment, this chrome switch cover ensures continued reliability of the engine brake control interface. Sourcing OEM or OEM-equivalent replacement parts like this cover helps maintain the original specifications and performance standards that Peterbilt trucks are engineered to deliver in commercial transportation applications. Original Model: PETERBILT 379 YEAR 2007 CHROME ENGINE BRAKE ELECTRIC ROCKER SWITCH COVER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.