Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 203 3.25 X 5.75 INCH STEEL BLOWER MOTOR WHEEL
Mfr # 379 YR203 3.25 X 5.75 IN STEEL BLWR MOTOR WHEEL
Zoro # G322798453
product price:Â
$
75.55
/ea
Key Features
Hub Bore Diameter
0.3125
Width
3.25 in
Hub Inset
0.3125
Wheel Diameter
5.75
Rotation
CW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR203 3.25 X 5.75 IN STEEL BLWR MOTOR WHEEL
- Zoro #
- G322798453
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hub Bore Diameter
- 0.3125
- Width
- 3.25 in
- Wheel Diameter
- 5.75
Details
- Hub Inset
- 0.3125
- Rotation
- CW
- Item
- Blower Wheel
- Finish
- Chrome
Description
This 3.25 x 5.75-inch steel blower motor wheel is a direct replacement for the 203 Peterbilt 379, designed to restore proper airflow through the HVAC system. Its durable steel construction ensures reliable performance and long service life under heavy-duty operating conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.