Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 204 118IN RUBBER AND FELT SEAL FOR DOOR WINDOW GLASS CHANNEL
Mfr # 379 YR204 118IN RUBBER FELT SEAL DOOR WIN GLASS CH
Zoro # G222798447
product price:Â
$
94.99
/ea
Key Features
Color
Black
Material
Rubber
Length
118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379 YR204 118IN RUBBER FELT SEAL DOOR WIN GLASS CH
- Zoro #
- G222798447
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- Rubber
- Item
- Seal
Description
This 118-inch rubber and felt seal is a direct replacement for the door window glass channel on 204 Peterbilt 379 models. It restores a snug, quiet window fit by reducing rattling, blocking drafts, and preventing water intrusion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.