Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 204 CHROME PLATED HEADLIGHT BEZEL 6X8IN W/ LED CUTOUT FOR 5X7IN HEADLIGHTS
Mfr # 379 YR204 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HDLT
Zoro # G022798357
product price:Â
$
41.15
/ea
Key Features
Width
8 in
Material
Chrome Plastic
Length
6 in
Shape
Retangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379 YR204 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HDLT
- Zoro #
- G022798357
- UPC #
- -
- Country of Origin
- China
- Material
- Chrome Plastic
- Shape
- Retangular
- Item
- Single Headlight Bezel
Description
This chrome-plated 6x8-inch headlight bezel is a replacement for 204 Peterbilt 379 models and is designed with an LED cutout to fit 5x7-inch headlights. It adds a polished exterior finish while allowing easy integration of modern LED lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.