Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 205 RECTANGULAR REPLACEMENT DOME LIGHT LENS
Mfr # 379 YR205 RECT REPL DOME LT LENS
Zoro # G422799015
product price:Â
$
19.19
/ea
Key Features
Light Color
Red
Overall Width
2.0625 in
Overall Length
2.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379 YR205 RECT REPL DOME LT LENS
- Zoro #
- G422799015
- UPC #
- -
- Country of Origin
- China
- Item
- Light Lens
- Light Color
- Red
Description
This rectangular dome light lens is a direct replacement for 205 Peterbilt 379 trucks. It restores proper interior lighting clarity and fits securely in the OEM housing for a clean, factory-style appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.