Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 205 STAINLESS STEEL SHIFTER PLATE COVER WITH LIP
Mfr # 379 YR205 SS SHIFTER PLATE CVR W/ LIP
Zoro # G222798799
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Width
10.25 in
Length
20.5 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379 YR205 SS SHIFTER PLATE CVR W/ LIP
- Zoro #
- G222798799
- UPC #
- -
- Country of Origin
- China
- Item
- Cover
- Material
- Stainless Steel
Description
This stainless steel shifter plate cover with lip is a direct replacement for 205 Peterbilt 379 models, adding durability and a clean, polished look around the shifter base. Its formed lip design provides extra edge protection while maintaining an OEM-style fit and finish.