Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 206 3.25 X 5.75 INCH STEEL BLOWER MOTOR WHEEL
Mfr # 379 YR206 3.25 X 5.75 IN STEEL BLWR MOTOR WHEEL
Zoro # G222799369
product price:Â
$
77.79
/ea
Key Features
Hub Bore Diameter
0.3125
Width
3.25 in
Hub Inset
0.3125
Rotation
CW
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379 YR206 3.25 X 5.75 IN STEEL BLWR MOTOR WHEEL
- Zoro #
- G222799369
- UPC #
- -
- Country of Origin
- China
- Hub Inset
- 0.3125
- Rotation
- CW
- Item
- Blower Wheel
- Finish
- Chrome
Description
This 3.25 x 5.75-inch steel blower motor wheel is a direct replacement for 206 Peterbilt 379 HVAC systems. It restores proper airflow performance with a durable steel construction designed for long-lasting, OEM-style operation.