PETERBILT 386 YEAR 2012 15 DIODE FLATLINE AMBER LED TURN SIGNAL LIGHT CLEAR LENS FOR FRONT

  • Mfr # PETE 386 2012 15 DIODE FLATLINE AMBER LED TURN SIG

  • Zoro # G722878175


product price:  $86.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 386 2012 15 DIODE FLATLINE AMBER LED TURN SIG
Zoro #
G722878175
UPC #
-
Country of Origin
China

Description

This replacement amber LED turn signal light is engineered for Peterbilt 386 models from 2012 and compatible applications requiring front fender marker lighting. The unit features a 15-diode flatline LED configuration that delivers reliable, bright amber illumination while maintaining a low-profile aesthetic. The clear lens design provides excellent light transmission and visibility for safety compliance on commercial trucks and heavy-duty vehicles. The LED construction offers significant advantages over traditional incandescent lighting, including extended service life, reduced power consumption, and improved durability in demanding operating conditions. The flatline profile integrates seamlessly with modern truck styling while the robust design withstands vibration, moisture, and temperature fluctuations common in long-haul and commercial fleet applications. The unit utilizes a bullet connector plug-and-play design for straightforward installation without complex wiring modifications. This marker light is designed for flush-mount installation on front fender panels and is constructed to be waterproof and weather-resistant, ensuring reliable performance in all seasons. The amber lens color provides standard visibility for turn signal and marker lighting applications per DOT specifications. The sturdy build quality makes it suitable for semi-trucks, commercial vehicles, and fleet maintenance operations. Compatible with Peterbilt 386 models from 2012 forward and applicable to other commercial truck platforms requiring replacement fender-mounted marker or turn signal lights. This component is ideal for fleet operators, truck maintenance facilities, and commercial vehicle service centers seeking durable LED lighting solutions that improve visibility while reducing ongoing maintenance costs compared to conventional lighting alternatives. Original Model: PETERBILT 386 YEAR 2012 15 DIODE FLATLINE AMBER LED TURN SIGNAL LIGHT CLEAR LENS FOR FRONT FENDER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.