Shop ILC
See all product information
Create Account
PETERBILT 386 YEAR 209 HOOD PIVOT BUSHING
Mfr # 386 YEAR 209 HOOD PIVOT BUSHING
Zoro # G722798961
product price:Â
$
87.29
/ea
Key Features
Inside Diameter
0.5 in
Length
2 in
Outside Diameter
1.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 386 YEAR 209 HOOD PIVOT BUSHING
- Zoro #
- G722798961
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Diameter
- 0.5 in
- Length
- 2 in
- Outside Diameter
- 1.313 in
Details
- Item
- Hood Pivot Bushing
Description
This hood pivot bushing is a direct replacement for 209 Peterbilt 386 trucks, designed to restore smooth and stable hood movement. Its durable construction reduces wear at the hinge point, ensuring proper hood alignment and long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.