Shop ILC
See all product information
Create Account
PETERBILT 386 YEAR 211 HOOD PIVOT BUSHING
Mfr # 386 YEAR 211 HOOD PIVOT BUSHING
Zoro # G422799114
product price:Â
$
87.29
/ea
Key Features
Inside Diameter
0.5 in
Outside Diameter
1.313 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386 YEAR 211 HOOD PIVOT BUSHING
- Zoro #
- G422799114
- UPC #
- -
- Country of Origin
- China
- Item
- Hood Pivot Bushing
Description
This hood pivot bushing is a direct replacement for 211 Peterbilt 386 trucks. It restores smooth hood movement by reducing hinge-point wear and maintaining proper hood alignment for long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.