Shop ILC
See all product information
Create Account
PETERBILT 386 YEAR 215 15 DIODE FLATLINE AMBER LED TURN SIGNAL LIGHT CLEAR LENS FOR FRONT FENDER
Mfr # 386 YR215 15 DIO FLATLINE AMB LED TURN SIG LT CLR
Zoro # G522799274
product price:Â
$
41.29
/ea
Key Features
Lighting Technology
Amber
Lens Color
Clear
Amperage Fuction
55 mA
Bezel
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 386 YR215 15 DIO FLATLINE AMB LED TURN SIG LT CLR
- Zoro #
- G522799274
- UPC #
- -
- Country of Origin
- China
Details
- Lighting Technology
- Amber
- Item
- Light
- Lens Color
- Clear
- Amperage Fuction
- 55 mA
- Bezel
- Chrome Plated
Description
This 15-diode Flatline amber LED turn signal light with a clear lens is a direct replacement for the front fender of 215 Peterbilt 386 trucks. It provides bright, highly visible amber illumination with a sleek, modern clear-lens design for improved safety and an upgraded appearance.