Shop ILC
See all product information
Create Account
PETERBILT 386 YEAR 216 INTAKE PRE FILTER
Mfr # 386 YEAR 216 INTAKE PRE FILTER
Zoro # G022798807
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Features
High Efficiency
Material
Plastic Poly
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 386 YEAR 216 INTAKE PRE FILTER
- Zoro #
- G022798807
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Polyester Mesh Pre-Filter
- Features
- High Efficiency
- Material
- Plastic Poly
- Color
- Black
Description
This intake pre-filter is a direct replacement for 216 Peterbilt 386 trucks. It helps extend the main air filters life by trapping larger debris early, improving airflow efficiency and protecting the engines intake system.