Shop ILC
See all product information
Create Account
PETERBILT 388 YEAR 212 BLACK PLASTIC COOLANT RESERVOIR CAP WITH NIPPLE
Mfr # 388 YR212 BLACK PLSTC CLNT RSVR CAP W/ NIPPLE
Zoro # G122798882
product price:Â
$
83.15
/ea
Key Features
ID Tread
1.875 in
Material
Plastic
PSI
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 388 YR212 BLACK PLSTC CLNT RSVR CAP W/ NIPPLE
- Zoro #
- G122798882
- UPC #
- -
- Country of Origin
- China
Details
- ID Tread
- 1.875 in
- Material
- Plastic
- PSI
- 15
- Item
- Reservoir Cap
Description
This black plastic coolant reservoir cap with nipple is a direct replacement for 212 Peterbilt 388 trucks. It provides a secure, leak-resistant seal while the integrated nipple ensures proper overflow and return line connection for reliable cooling system performance.