PETERBILT 389 YEAR 2009 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS Replacement Light

  • Mfr # PETE 389 2009 H11 PLATINUM 6000 LUMENS LED HDLT BU

  • Zoro # G322879633


product price:  $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PETE 389 2009 H11 PLATINUM 6000 LUMENS LED HDLT BU
Zoro #
G322879633
UPC #
-
Country of Origin
China

Description

This premium LED headlight bulb replacement is engineered for heavy-duty commercial trucking applications, specifically designed for Peterbilt 389 and compatible vehicle models. The H11 Platinum series delivers exceptional luminous output of approximately 6,000 lumens per bulb, providing 4 to 5 times greater brightness compared to standard 55W halogen bulbs. This significant illumination increase enhances visibility and safety during nighttime driving and adverse weather conditions on highways and local routes. The bulbs feature a 6,500K cool white color temperature that produces crisp, clear light for optimal road visibility and reduced eye strain during extended driving periods. Built with Lumileds ZES chip technology, these LED bulbs demonstrate superior performance and longevity compared to traditional halogen alternatives. The fanless heatsink design ensures reliable operation without mechanical complexity, while the IP67 rating provides comprehensive protection against dust and moisture intrusion. Engineered for versatile vehicle electrical systems, these bulbs operate across a DC 9-32V range, making them compatible with various truck and commercial vehicle power configurations. At 25 watts per bulb, they offer energy-efficient operation that reduces strain on vehicle electrical systems while delivering maximum light output. The robust construction and advanced thermal management technology ensure consistent performance in demanding industrial and commercial trucking environments. Ideal for fleet managers and owner-operators seeking to upgrade lighting performance, these replacement bulbs deliver measurable improvements in night driving safety and visibility. The premium build quality and extended operational lifespan reduce replacement frequency and maintenance downtime for commercial fleets. Original Model: PETERBILT 389 YEAR 2009 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.