Shop ILC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PETERBILT 389 YEAR 2013 EPDM WEATHER STRIP DOOR SEAL Replacement Door Part
Mfr # PETE 389 2013 EPDM WEATHER STRIP DOOR SEAL
Zoro # G922879781
product price:Â
$
218.99
/ea
Key Features
Weather Resistance
Dust, Moisture, and External Elements Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 389 2013 EPDM WEATHER STRIP DOOR SEAL
- Zoro #
- G922879781
- UPC #
- -
- Country of Origin
- China
Details
- Weather Resistance
- Dust, Moisture, and External Elements Protection
Description
Premium replacement weather strip door seal engineered for Peterbilt 389 trucks manufactured from 2008 through 2023, including Glider models. This heavy-duty EPDM rubber seal provides essential protection against dust, moisture, and external elements while maintaining cabin comfort and integrity during long-haul operations. Constructed from high-quality EPDM rubber material, this weather strip offers superior durability and flexibility across a wide range of temperature conditions typical in commercial trucking environments. The UV-resistant formulation ensures extended service life and prevents degradation from prolonged sun exposure, reducing the need for frequent replacements and lowering total cost of ownership. This OEM-compatible replacement is designed to meet or exceed original equipment specifications for the Peterbilt 389 platform, ensuring proper fit and function without modification. The proven EPDM compound maintains its elasticity and sealing properties over extended use, effectively reducing air leaks, noise intrusion, and fuel consumption associated with compromised door seals. Suitable for professional fleets, owner-operators, and maintenance facilities performing routine preventive maintenance or repair on heavy-duty Peterbilt trucks. Installation is straightforward, requiring basic tools and minimal downtime. This replacement seal is also compatible with select Peterbilt models across the 300 Series lineup, including the 330, 335, 337, 340, 348, 357, 359, 365, 367, 377, 378, 379, 384, 385, 386, 387, and 388 platforms. Ideal for fleet managers seeking reliable, cost-effective solutions to maintain vehicle integrity and driver comfort while extending the operational lifespan of commercial truck doors. Original Model: PETERBILT 389 YEAR 2013 EPDM WEATHER STRIP DOOR SEAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.