Shop ILC
See all product information
Create Account
PETERBILT 389 YEAR 2020 ALUMINUM INTERIOR DOOR TRIM PANEL DRIVER SIDE Replacement Body Panel
Mfr # PETE 389 2020 ALUMINUM INTERIOR DOOR TRIM PANEL LH
Zoro # G322879923
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Door Position
Driver Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 389 2020 ALUMINUM INTERIOR DOOR TRIM PANEL LH
- Zoro #
- G322879923
- UPC #
- -
- Country of Origin
- China
Details
- Door Position
- Driver Side
Description
This replacement interior door trim panel is engineered for Peterbilt 389 trucks manufactured in 2020, designed specifically for the driver side door opening. Constructed from durable aluminum, this component complements the Peterbilt 389fts renowned all-aluminum cab construction and maintains the vehicle's signature craftsmanship and durability standards. The trim panel serves as a functional and aesthetic upgrade to the truck's interior cabin environment, enhancing the overall appearance while providing reliable performance in demanding commercial trucking applications. The aluminum construction offers excellent corrosion resistance and longevity, essential qualities for heavy-duty vocational use where trucks operate in various weather conditions and environments. This replacement part integrates seamlessly with existing 2020 Peterbilt 389 door assemblies, making it an ideal choice for fleet maintenance, repair, and restoration projects. Whether addressing wear and tear from regular operation or upgrading the cab interior for improved aesthetics, this driver side door trim panel delivers the quality and reliability that professional truck operators expect. Suitable for owner-operators, fleet maintenance departments, and authorized Peterbilt service centers, this component helps maintain the professional appearance and structural integrity of the truck's interior cabin. Installation on the driver side door positioning ensures easy access and visibility during regular cabin operation. The aluminum material selection aligns with Peterbilt's design philosophy of combining durability with lightweight construction, contributing to overall vehicle efficiency and longevity. This replacement part supports preventive maintenance programs and interior restoration projects, allowing operators to keep their Peterbilt 389 trucks in optimal working condition. Choose this OEM-compatible trim panel to ensure consistent fit, finish, and performance with your 2020 Peterbilt 389 cab configuration. Original Model: PETERBILT 389 YEAR 2020 ALUMINUM INTERIOR DOOR TRIM PANEL DRIVER SIDE