Shop ILC
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
PETERBILT 389 YEAR 2020 STAINLESS STEEL GRILLE SURROUND KIT W/ OVAL GRILLE CUTOUTS Replacement
Mfr # PETE 389 2020 SS GRILLE SUR KIT W/ OVAL CUTOUTS
Zoro # G822879768
product price:Â
$
8,392.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETE 389 2020 SS GRILLE SUR KIT W/ OVAL CUTOUTS
- Zoro #
- G822879768
- UPC #
- -
- Country of Origin
- China
Description
This premium stainless steel grille surround kit is engineered as a direct replacement for Peterbilt 389 models from 2020 and compatible year ranges. Constructed from durable 304 stainless steel, this kit delivers exceptional corrosion resistance and longevity in demanding highway and industrial applications. The grille surround features distinctive oval cutouts that enhance both the aesthetic appeal and functional airflow of your heavy-duty truck while maintaining the professional appearance expected in commercial fleet operations. The kit is specifically designed to fit the Peterbilt 389 chassis and provides a complete surround solution that integrates seamlessly with your vehicle's existing front-end assembly. The 304 stainless steel material ensures reliable performance across varying climates and weather conditions, resisting rust and degradation from road salt, moisture, and UV exposure. This makes it an ideal choice for fleets operating in coastal regions, winter climates, or high-humidity environments where corrosion is a primary concern. Installation is straightforward for qualified technicians familiar with heavy-duty truck maintenance. The kit includes all necessary components for a complete grille surround replacement, eliminating the need for multiple purchases or sourcing additional hardware. Whether you are restoring a 2020 Peterbilt 389, upgrading an aging grille assembly, or maintaining a commercial fleet, this replacement kit offers a cost-effective solution that combines durability, appearance, and functionality. This product is suitable for owner-operators, fleet maintenance departments, and commercial truck service centers seeking reliable OEM-quality replacements. The stainless steel construction ensures minimal maintenance requirements and sustained performance throughout the vehicle's operational life. Original Model: PETERBILT 389 YEAR 2020 STAINLESS STEEL GRILLE SURROUND KIT W/ OVAL GRILLE CUTOUTS