Shop ILC
See all product information
Create Account
PETERBILT 389 YEAR 2023 BARKSDALE TYPE REPLACEMENT LEVELING VALVE KIT FOR PETERBILT NEW LOW AIR
Mfr # PETE 389 2023 BARKSDALE TYPE REPL LEVELING VALVE K
Zoro # G922879224
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Barksdale Style Air Suspension Leveling Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 389 2023 BARKSDALE TYPE REPL LEVELING VALVE K
- Zoro #
- G922879224
- UPC #
- -
- Country of Origin
- China
Details
- Valve Type
- Barksdale Style Air Suspension Leveling Valve
Description
This Replacement Leveling Valve Kit is engineered specifically for Peterbilt 389 models from 2023 and equipped with the advanced Low Air Leaf suspension system. The kit features Barksdale-style valve design, ensuring precise air suspension height control and optimal load management across diverse operating conditions. The Low Air Leaf suspension system combines pneumatic air springs with taper leaf springs to achieve a reduced frame height while maintaining superior load support capabilities, and this leveling valve kit is essential to maintaining proper system function. The complete kit includes all necessary components for seamless replacement, delivering OEM-equivalent performance for ride quality, stability, and load handling. This replacement solution is ideal for fleet maintenance operations, independent truck repair facilities, and commercial transportation operations requiring reliable suspension system repairs. Installation of this kit restores proper leveling functions to maintain vehicle stability, improve ride comfort, and extend suspension component life. Designed for heavy-duty commercial truck applications, this leveling valve kit meets the exacting standards required for long-haul and regional freight operations. Technicians and fleet managers can rely on this purpose-built replacement to restore suspension system integrity and ensure consistent vehicle performance. Original Model: PETERBILT 389 YEAR 2023 BARKSDALE TYPE REPLACEMENT LEVELING VALVE KIT FOR PETERBILT NEW LOW AIR LEAF SUSPENSION