Shop ILC
See all product information
Create Account
PETERBILT 389 YEAR 208 3.25 X 5.75 INCH STEEL BLOWER MOTOR WHEEL
Mfr # 389 YR208 3.25 X 5.75 IN STEEL BLWR MOTOR WHEEL
Zoro # G322798439
product price:Â
$
77.79
/ea
Key Features
Hub Bore Diameter
0.3125
Hub Inset
0.3125
Rotation
CW
Finish
Chrome
Wheel Diameter
5.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389 YR208 3.25 X 5.75 IN STEEL BLWR MOTOR WHEEL
- Zoro #
- G322798439
- UPC #
- -
- Country of Origin
- China
- Hub Inset
- 0.3125
- Rotation
- CW
- Finish
- Chrome
- Item
- Blower Wheel
Description
This 3.25 x 5.75-inch steel blower motor wheel is a direct replacement for 208 Peterbilt 389 trucks. It restores proper HVAC airflow with a durable steel construction designed for long-lasting, OEM-style performance.