Shop ILC
See all product information
Create Account
PETERBILT 389 YEAR 213 ALUMINUM AIR CONDITIONER DRIER
Mfr # 389 YEAR 213 ALUMINUM AIR CONDITIONER DRIER
Zoro # G622798658
product price:Â
$
59.69
/ea
Key Features
Diameter
76.5 mm
Material
Aluminum
Height
270 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389 YEAR 213 ALUMINUM AIR CONDITIONER DRIER
- Zoro #
- G622798658
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 76.5 mm
- Height
- 270 mm
Details
- Item
- Air Conditioner Drier
- Material
- Aluminum
Description
This aluminum air conditioner drier is a direct replacement for 213 Peterbilt 389 trucks. It removes moisture and contaminants from the A/C system, helping maintain proper refrigerant flow and ensuring reliable cooling performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.