Shop ILC
See all product information
Create Account
PETERBILT 389 YEAR 215 CHARGE AIR COOLER KIT 37.25 X 33.375 INCH
Mfr # 389 YR215 CHARAIR COOLER KIT 37.25 X 33.375 IN
Zoro # G322798538
product price:Â
$
1,672.99
/ea
Free Shipping & Returns
Key Features
Outlet
4 in
Core Thickness
2 in
Inlet
4 in
Core Width
33.375 in
Core Height
37.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389 YR215 CHARAIR COOLER KIT 37.25 X 33.375 IN
- Zoro #
- G322798538
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Thickness
- 2 in
- Core Width
- 33.375 in
- Core Height
- 37.25 in
Details
- Outlet
- 4 in
- Inlet
- 4 in
- Item
- Charge Air Cooler
Description
This 37.25 x 33.375-inch charge air cooler kit is a direct replacement for 215 Peterbilt 389 trucks. It restores optimal turbocharged airflow efficiency by reducing intake temperatures, improving engine performance, and maintaining OEM-level cooling capacity.