Shop ILC
See all product information
Create Account
PETERBILT 389 YEAR 219 2.55 OD X 5.672 INCH PREMIUM RUBBER BUSHING FOR PETERBILT REAR SPRING AIR RI
Mfr # 389 YR219 2.55 OD X 5.672 IN PREM RUBBER BSHG REAR
Zoro # G222798782
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Finish
Chrome
Bushing O.D. (B)
2.563 in
Bushing Sleeve Length (D)
3.25 in
Overall Length
7.406 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389 YR219 2.55 OD X 5.672 IN PREM RUBBER BSHG REAR
- Zoro #
- G222798782
- UPC #
- -
- Country of Origin
- China
- Material
- Rubber
- Finish
- Chrome
- Bushing O.D. (B)
- 2.563 in
- Item
- Bushing
- Bushing Type 2
- Straddle Lip Type
- Bolt ID
- 0.81
- Bushing Type 1
- Silent Block
Description
This 2.55 in OD x 5.672 in premium rubber bushing is a direct replacement for 219 Peterbilt 389 rear spring air-ride suspensions. It reduces vibration and restores proper suspension alignment for smoother ride quality and long-lasting durability.