Shop ILC
See all product information
Create Account
PETERBILT 567 SFA YEAR 224H4 STYLE HEADLIGHTS H4 PLATINUM 6000 LUMEN LED HEADLIGHT BULB PAIR
Mfr # 567 SFA YR224H4 STYLE HDLTS H4 PLAT 6000 LM LED HD
Zoro # G722798305
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Light Source Model
Lumileds Zes Chip
IP Rate
IP 67
Lifespan
30000 Hrs
Operating Voltage
9-32V DC
Color Temperature
6500K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567 SFA YR224H4 STYLE HDLTS H4 PLAT 6000 LM LED HD
- Zoro #
- G722798305
- UPC #
- -
- Country of Origin
- China
- Light Source Model
- Lumileds Zes Chip
- IP Rate
- IP 67
- Lifespan
- 30000 Hrs
- Operating Voltage
- 9-32V DC
- Color Temperature
- 6500K
- Item
- Headlight Bulbs
- Heat Dissipation Theory
- Aviation Aluminum 7
- Input Power
- 25 W
- Luminous Flux
- 6000 Lumens
Description
These H4-style platinum LED headlight bulbs for the 224 Peterbilt 567 SFA deliver a powerful 6000-lumen output for bright, clear nighttime visibility. Designed as a direct replacement pair, they offer long-lasting performance with a crisp, modern light pattern.