PETERBILT 567 YEAR 2016 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS Replacement Light

  • Mfr # PETE 567 2016 H11 PLATINUM 6000 LUMENS LED HDLT BU

  • Zoro # G022878714


product price:  $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PETE 567 2016 H11 PLATINUM 6000 LUMENS LED HDLT BU
Zoro #
G022878714
UPC #
-
Country of Origin
China

Description

This H11 Platinum LED headlight bulb replacement is engineered for heavy-duty commercial trucking applications, specifically compatible with Peterbilt 567 model year 2016 and similar vehicles. Designed to deliver exceptional visibility and performance in demanding operational conditions, this bulb features advanced LED technology that produces 6,000 lumens of brightness with a crisp 6,500K color temperature for enhanced road clarity. The bulb operates on a wide voltage range of DC 9-32V, making it suitable for various heavy-duty truck electrical systems. With a compact input power requirement of just 25 watts, it offers significant energy efficiency compared to traditional halogen alternatives while maintaining superior illumination output. The light source utilizes premium Lumileds ZES chip technology, recognized in the industry for reliability and consistent performance in professional applications. Engineered with a fanless heatsink design and advanced heat dissipation technology, this bulb maintains optimal operating temperatures even during extended use. The IP67 rating ensures dust and moisture resistance, critical for vehicles exposed to harsh weather and road conditions. A built-in CANBUS circuit eliminates the need for external decoders or additional wiring modifications, simplifying installation and reducing downtime. This replacement bulb is ideal for fleet operators, heavy-duty trucking companies, and maintenance professionals seeking to upgrade headlight performance while maintaining system compatibility. The combination of high lumen output, energy efficiency, and integrated electronics makes it a practical solution for improving visibility and safety on highways and in challenging driving conditions. Perfect for commercial transportation operations requiring reliable, long-lasting lighting solutions. Original Model: PETERBILT 567 YEAR 2016 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.