PETERBILT 567 YEAR 2024 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS Replacement Light

  • Mfr # PETE 567 2024 H11 PLATINUM 6000 LUMENS LED HDLT BU

  • Zoro # G922879330


product price:  $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 567 2024 H11 PLATINUM 6000 LUMENS LED HDLT BU
Zoro #
G922879330
UPC #
-
Country of Origin
China

Description

These premium LED headlight replacement bulbs are engineered for Peterbilt 567 2024 vehicles, delivering exceptional brightness and reliability for long-haul trucking operations. Designed as direct replacements for H11 low-beam applications, these Platinum Series bulbs generate 6,000 lumens of output to significantly enhance visibility during night driving and adverse weather conditions. Featuring Lumileds ZES chip technology, these bulbs produce a crisp 6,500K color temperature that closely mimics daylight while reducing eye strain and improving road hazard detection. The fanless heatsink design ensures efficient thermal management without requiring additional cooling components, contributing to extended bulb lifespan and reliable performance across demanding operating conditions. These LED headlights are built to withstand the rigorous environment of commercial trucking with an IP67 rating, providing protection against dust, moisture, and road debris. The bulbs operate efficiently across a wide DC voltage range, making them compatible with standard heavy-duty truck electrical systems. With a 25-watt power consumption per bulb, these units minimize strain on the vehicle's charging system while delivering superior illumination compared to traditional halogen alternatives. The durable construction and advanced LED technology make these replacement bulbs ideal for fleet operators seeking to improve nighttime safety, reduce maintenance frequency, and decrease overall lighting-related operational costs. Whether navigating highways, rural roads, or challenging weather situations, these headlight bulbs provide the brightness and reliability that professional drivers and fleet managers depend on for safe, efficient transportation. Original Model: PETERBILT 567 YEAR 2024 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.