Shop ILC
See all product information
Create Account
PETERBILT 567 YEAR 22 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS
Mfr # 567 YR22 H11 PLATINUM 6000 LUMENS LED HDLT BULBS
Zoro # G222799277
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Luminous Flux
6000 Lumens
Color Temperature
6500K
Input Power
25W
IP Rate
IP 67
Light Source Model
Lumileds Zes Chip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567 YR22 H11 PLATINUM 6000 LUMENS LED HDLT BULBS
- Zoro #
- G222799277
- UPC #
- -
- Country of Origin
- China
- Luminous Flux
- 6000 Lumens
- Color Temperature
- 6500K
- Input Power
- 25W
- Item
- Headlight Bulb
- IP Rate
- IP 67
- Light Source Model
- Lumileds Zes Chip
- Operating Voltage
- 9-32V DC
- Heat Dissipation Theory
- Aviation Aluminum 7
- Lifespan
- #ERROR!
- Operating Temperature
- -40 to +176 Degrees Fahrenheit
Description
These H11 platinum LED headlight bulbs for the 22 Peterbilt 567 deliver a bright 6000-lumen output for improved nighttime visibility. Designed as a direct replacement pair, they provide long-lasting, energy-efficient lighting with a crisp, modern beam pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.