Shop ILC
See all product information
Create Account
PETERBILT 567 YEAR 221 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS
Mfr # 567 YR221 H11 PLATINUM 6000 LUMENS LED HDLT BULBS
Zoro # G522798482
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Lifespan
#ERROR!
Input Power
25W
Luminous Flux
6000 Lumens
Color Temperature
6500K
Light Source Model
Lumileds Zes Chip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567 YR221 H11 PLATINUM 6000 LUMENS LED HDLT BULBS
- Zoro #
- G522798482
- UPC #
- -
- Country of Origin
- China
- Lifespan
- #ERROR!
- Input Power
- 25W
- Luminous Flux
- 6000 Lumens
- Color Temperature
- 6500K
- Light Source Model
- Lumileds Zes Chip
- Heat Dissipation Theory
- Aviation Aluminum 7
- Operating Voltage
- 9-32V DC
- IP Rate
- IP 67
- Operating Temperature
- -40 to +176 Degrees Fahrenheit
- Item
- Headlight Bulb
Description
These H11 platinum LED headlight bulbs for the 221 Peterbilt 567 produce a powerful 6000-lumen output for bright, clear visibility in low-light conditions. Designed as a direct replacement, they offer a crisp modern beam pattern with long-lasting, energy-efficient performance.