Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 579 YEAR 2017 STAINLESS STEEL BRAKE VALVE MAIN SWITCH PANEL TRIM Replacement Body Panel

  • Mfr # PETE 579 2017 SS BRAKE VALVE MAIN SWITCH PANEL TRI

  • Zoro # G722878199


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 579 2017 SS BRAKE VALVE MAIN SWITCH PANEL TRI
Zoro #
G722878199
UPC #
-
Country of Origin
China

Description

This replacement stainless steel trim assembly is designed specifically for Peterbilt 579 model year 2017 trucks and provides a durable, professional upgrade to the brake valve and main switch panel area. Manufactured from premium 304 stainless steel, this aftermarket component offers superior corrosion resistance and a high-quality finish suitable for demanding commercial trucking environments. The trim piece is engineered to fit around the brake knobs and switches on the lower center dash control panel, accommodating three lower switches with precision fit and alignment. This domestic-manufactured product is secured via tape mount installation, making replacement straightforward without complex fastening requirements. The 304 stainless steel construction ensures long-term durability against rust, salt exposure, and daily wear typical in heavy-duty trucking applications. Ideal for fleet operators, owner-operators, and truck maintenance facilities seeking reliable OEM-style replacements, this trim enhances both the aesthetic appearance and functional organization of the instrument panel. This is a genuine aftermarket component sold individually, providing the quality and dependability commercial truck operators require for maintaining their Peterbilt 579 fleet. Drivers and maintenance teams can rely on this stainless steel trim to deliver consistent performance and appearance for years of operation. Original Model: PETERBILT 579 YEAR 2017 STAINLESS STEEL BRAKE VALVE MAIN SWITCH PANEL TRIM

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.