PETERBILT 579 YEAR 2019 HIGH FLOW PERFORMANCE AIR FILTER WITH WASHABLE ELEMENT MEDIA Replacement

  • Mfr # PETE 579 2019 HI-FLOW AIR FLTR W/WASH MEDIA

  • Zoro # G322879688


product price: $3,535.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 579 2019 HI-FLOW AIR FLTR W/WASH MEDIA
Zoro #
G322879688
UPC #
-
Country of Origin
China

Description

This high-performance replacement air filter is engineered specifically for 2019 Peterbilt 579 trucks equipped with 12.9L L6 diesel engines. Designed to optimize engine efficiency and cabin air quality, this filter features a premium washable element media that delivers superior filtration performance while extending service life and reducing overall maintenance costs. The advanced filter construction incorporates electrostatically charged media technology that effectively captures a comprehensive range of contaminants including mold, mildew, pollen, spores, fungus, and airborne germs. This ensures cleaner incoming air delivery to both the engine intake and cabin compartments, contributing to improved engine performance and operator comfort during extended hauls. Built with a hydrophobic water-repellent treatment, this washable element filter resists moisture infiltration and maintains structural integrity even in freezing temperatures, making it ideal for year-round heavy-duty commercial operations. The washable design significantly reduces long-term operational costs by eliminating the need for frequent disposable filter replacements while maintaining consistent airflow and filtration efficiency. The high-flow design maximizes air intake capacity without compromising filtration quality, supporting the demanding requirements of diesel engine performance. Pre-filter capable, this unit can be enhanced with additional intake protection to filter debris down to 0.005 inches, further extending filter life and protecting engine components from particulate damage. Installation is straightforward, requiring simple mounting over factory intake grilles on your Peterbilt 579. This direct replacement solution requires no modification to existing equipment, making it an efficient upgrade for fleet maintenance operations and individual truck operators seeking reliable, cost-effective air filtration solutions for commercial transportation applications. Original Model: PETERBILT 579 YEAR 2019 HIGH FLOW PERFORMANCE AIR FILTER WITH WASHABLE ELEMENT MEDIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.