Shop ILC
See all product information
Create Account
PETERBILT 579 YEAR 2020 10 MICRON FUEL-WATER SEPARATOR FILTER Replacement Filter
Mfr # PETE 579 2020 10 MICRON FUEL-WATER SEPARATOR FILTE
Zoro # G322878148
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Filter Type
Fuel-Water Separator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PETE 579 2020 10 MICRON FUEL-WATER SEPARATOR FILTE
- Zoro #
- G322878148
- UPC #
- -
- Country of Origin
- China
- Filter Type
- Fuel-Water Separator
Description
This replacement fuel water separator filter is engineered specifically for Peterbilt 579 model year 2020 heavy-duty trucks. The 10 micron filtration rating effectively removes water and particulate contaminants from diesel fuel systems, protecting injectors, pumps, and engine components from corrosion and damage caused by water intrusion and sediment buildup. This critical maintenance component helps extend engine life and maintains optimal fuel system performance in demanding commercial trucking operations. The filter features a design optimized for reliable separation of water from fuel, which is essential in environments where fuel contamination is a common challenge. Its 10 micron rating provides an excellent balance between filtration efficiency and flow rate, ensuring adequate fuel delivery while maintaining superior water removal capabilities. This makes it suitable for long-haul applications, regional delivery, and vocational trucking where fuel quality directly impacts uptime and operational costs. Installation is straightforward for qualified technicians, with dimensions and specifications designed to match OEM requirements for seamless integration into existing fuel systems. The filter housing and media construction are engineered to withstand the pressures and temperatures typical in modern diesel engine applications. Regular replacement of this component is essential for preventive maintenance programs, helping operators avoid costly downtime due to fuel system failures. This replacement filter meets or exceeds OEM performance standards and is an economical solution for fleet maintenance departments and independent service facilities. It is compatible with standard fuel system configurations found on Peterbilt 579 models and provides reliable filtration for thousands of miles of operation. Proper maintenance with quality replacement filters like this one is a proven way to maximize fuel system reliability and engine longevity in commercial trucking operations. Original Model: PETERBILT 579 YEAR 2020 10 MICRON FUEL-WATER SEPARATOR FILTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.