PETERBILT 579 YEAR 2020 BLACK PLASTIC COOLANT RESERVOIR CAP WITH NIPPLE Heavy Duty Replacement Part

  • Mfr # PETE 579 2020 BLACK PLASTIC COOLANT RESERVOIR CAP

  • Zoro # G422878987


product price:  $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 579 2020 BLACK PLASTIC COOLANT RESERVOIR CAP
Zoro #
G422878987
UPC #
-
Country of Origin
China

Description

This high-quality replacement coolant reservoir cap is engineered for Peterbilt 579 vehicles from 2020 and newer, offering reliable performance as an aftermarket alternative to OEM specifications. Constructed from durable black plastic, this cap features an integrated nipple design and is compatible with standard coolant reservoir systems found in Peterbilt and Kenworth heavy-duty trucks. The cap is designed with a 1.875-inch inside diameter thread specification and accommodates 15 PSI pressure rating, ensuring safe and effective coolant system sealing during normal operating conditions. The nipple configuration allows for proper coolant circulation and system venting, preventing air locks and maintaining optimal cooling system function in demanding commercial applications. This replacement part is sold individually and represents a cost-effective solution for fleet maintenance, repair shops, and owner-operators requiring reliable coolant system components. The plastic construction provides excellent chemical resistance to standard coolant formulations while remaining lightweight and easy to install. Whether you are managing a large fleet, operating an independent repair facility, or maintaining a single vehicle, this reservoir cap delivers the durability and performance expected in heavy-duty trucking applications. Each cap is manufactured to exacting standards with attention to workmanship and material quality. Installation is straightforward, requiring no special tools or modifications to existing reservoir systems. For fleet operators and maintenance professionals seeking dependable aftermarket components that meet or exceed OEM specifications, this coolant reservoir cap is an ideal replacement solution. Original Model: PETERBILT 579 YEAR 2020 BLACK PLASTIC COOLANT RESERVOIR CAP WITH NIPPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.