Shop ILC
Create Account
PETERBILT 579 YEAR 2020 FUEL LEVEL SENDING UNIT WITH TELTECK DIGITAL GAUGES ON 26 INCH FUEL TANK
Mfr # PETE 579 2020 FUEL LEVEL SENDING UNIT WITH TELTECK
Zoro # G722878601
product price:Â
$
444.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 579 2020 FUEL LEVEL SENDING UNIT WITH TELTECK
- Zoro #
- G722878601
- UPC #
- -
- Country of Origin
- China
Description
This high-quality aftermarket replacement fuel level sending unit is engineered specifically for Peterbilt 579 vehicles equipped with 26-inch diameter fuel tanks and Telteck digital gauge systems. Designed for commercial trucking applications, this sending unit ensures accurate fuel level monitoring and reliable performance in demanding fleet operations. This replacement part is compatible with 2019-2020 Peterbilt 579 models featuring digital gauge instrumentation. The unit is purpose-built to work seamlessly with Telteck digital gauges and will not function with analog gauge systems, making proper application verification essential before purchase. The 26-inch fuel tank specification ensures proper fitment and optimal sensor performance for vehicles with this tank configuration. The unit is sold individually and is typically utilized by fleet maintenance operations, truck dealerships, and independent service centers requiring reliable fuel system diagnostics and replacements. This item is classified as a special order product, allowing industrial buyers to source OEM-equivalent performance without original equipment pricing. It is suitable for replacement applications where factory sending units have failed or require upgrades. Installation should be performed by qualified technicians familiar with commercial truck fuel system service procedures. For fleets operating Peterbilt 579 tractors, this sending unit provides a cost-effective solution to restore accurate fuel level indication and maintain proper vehicle instrumentation functionality. Verify compatibility with your specific digital gauge system and fuel tank diameter before ordering to ensure proper application fit. Original Model: PETERBILT 579 YEAR 2020 FUEL LEVEL SENDING UNIT WITH TELTECK DIGITAL GAUGES ON 26 INCH FUEL TANKS